No Product Image Available

Globe

Scandinavian Brass Pendant Light - 120V 60W


product price: $42.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Globe
  • MFR # 84891005164
  • Zoro # G911229603
  • Country of Origin China
  • Category Pendants

Description

Enhance the ambience of any room with this Globe Scandinavian brass pendant light. This minimalist-style design features an exposed bulb with a brass finish socket. With a long 15 ft. woven fabric cord this light's height can be adjusted to fit any space and it isn't confined to where your outlets are located. This light is sure to add a bold focal point to any room.**Constructed of durable metal for long-lasting use this light requires 1 A19 60W bulb sold separately and a 120V electrical connection for use. For your convenience all hardware is included for quick and easy installation and it can even be used on sloped and vaulted ceilings. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 2''*Width: 2''*Maximum Height: 186''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.