Shop All Pendants
Globe
Rustic Dark Bronze Pendant Light - 120V 60W
Mfr # 84891005092
Zoro # G411230215
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Enhance the ambience of any room with this Globe rustic dark bronze pendant light. This unique light features a seeded glass shade that leaves the light bulb exposed. Combined with warm dark bronze accents this design adds a rustic look to any room.**This unit works on most ceilings including sloped and vaulted ceilings. Plus all hardware is included for convenient installation. For your convenience the metal hanging rod comes in 3 15'' pieces and this unit is adjustable to fit nearly any space! It requires 1 A19 60W light bulb sold separately and a 120V electrical connection for use. This stunning light is sure to add be a focal point in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 5 1/2''*Width: 5 1/2''*Minimum Height: 30''*Maximum Height: 57 1/8''*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Fc6t9/cw/rs replacement light bulb lamp (FC6T9/CW/RS OSRAM SYLVANIA)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 5W, 2 Pin, GX23 Socket, 2700K (LED-7300-27K-G2)
- ILC Replacement for Brookstone 634246 replacement light bulb lamp (634246 BROOKSTONE)
- ILC Replacement for UV Doctor Uvdrx-1612 replacement light bulb lamp (UVDRX-1612 UV DOCTOR)
- GLOBE PENDANT BARN LIGHT BLK (65155)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5341-1630K9)
- NUVO Fixture, Pendant, 5-Light, Incandescent, 60W, 120V, A19, Medium Base, Width: 5.00 (60/7104)
- BESA LIGHTING Trilo 7 Cord Pendant, Red Matte, Satin Nickel Finish, 1x5W LED (1XT-271831-LED-SN)
- AFX Cass Linear Pendant LED 38W 4000Lm 120V (CSSP0448L30D1BK)
- PROGRESS LIGHTING Metal Shade 1-Light Pendant, 150 W, White (P5094-30)
- Globe Pendants