Shop All Sconces
Globe
Rustic Dark Bronze / Dark Wood Wall Sconce - 120V 60W
Mfr # 84891005159
Zoro # G311230322
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Enhance the ambience of any room with this Globe rustic dark bronze / dark wood wall sconce. This rustic-style design is sure to catch the attention of your guests. It features an exposed bulb behind a cylindrical seeded glass shade. Its dark bronze finish with dark wood accents add a warm rustic look to any room.**Constructed of durable metal for long-lasting use this light requires 1 A19 60W bulb sold separately and a 120V electrical connection for use. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 8''*Width: 5 15/16''*Height: 12 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 2700K Color Temp., 350 lm, PK3 (LED4DFG25-W/927)
- RECYCLEPAK Lamp Recycling Kit, 96"x6"x6" (SUPPLY-044)
- STREAMLIGHT Black No LED Lithium (Li) CR123, 600 lm lm (88850)
- NUVO LIGHTING Glamour LED 49 in. Vanity - Brushed Nickel - CCT Select 3/4/5K (62/1632)
- GLOBE Electric Capulet 1-Light Matte Black Wall Sconce (44359)
- Z-LITE Cardinal 1 Light Wall Sconce, Brushed Nickel & Matte Opal (434-1S-BN)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- PROGRESS LIGHTING LED Stone Glass Sconce Collection Black ADA Wall Sconce (P710080-031-30)
- EUROFASE Pemberton Contemporary LED Pendant/Semi Flush, 1-Light, 1100 Lumens, Black/Antique Brass (37080-020)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-015-30)
- SKELETONS & MORE Skull & Bone Sconce, No Candle (SCON-1000)
- Globe Sconces