Shop All Flushmount Lights
Globe
Rustic Dark Bronze / Dark Wood Flush Mount Light - 120V 60W
Mfr # 84891005157
Zoro # G411230260
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe
- MFR # 84891005157
- Zoro # G411230260
- Country of Origin China
- Category Flushmount Lights
Description
Enhance the ambience of any room with this Globe rustic dark bronze / dark wood flush mount light. This rustic-style design is sure to catch the attention of your guests featuring panes of seeded glass and bold straight lines. The dark bronze finish and dark wood accents add a warm rustic look to any room.**This light is constructed of durable metal for long-lasting use and it requires 2 A19 60W bulbs sold separately and a 120V electrical connection for operation. For your convenience all hardware is included for quick and easy installation. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 13''*Width: 13''*Height: 5 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERO WASTE BOX Disposable Gloves Box, M (CS45-M)
- KEYSTONE T8 Linear Direct Drive LED Lamp, KT-LED15T8-48GC-840-D 25PK (KT-LED15T8-48GC-840-D)
- STREAMLIGHT Black Yes 250 lm (88903)
- HALO E7Icatnb (E7ICATNB)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2240W)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- DESIGNERS FOUNTAIN 11in 2-Light Pewter Interior Ceiling Light Flush Mount with Etched Glass Shade (1257S-PW-W)
- NUVO 2-Light 60W Incandescent Flush Fixture, Brushed Nickel Finish (60-198)
- LUXRITE 4 Inch Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 10W 600LM 30s Timeout 4-Pack (LR23832-4PK)
- SATCO NUVO LED CEILING FXT WH 20W (62/1212)
- NUWATT Slim Flush Mount Ceiling Light, 6 in, 15 Watt, 5000K, White, PK 24 (NW-R-DSK-6-15W-50K-24P)
- Globe Flushmount Lights