Shop All Flushmount Lights
Globe
Rustic Dark Bronze / Antique Brass Flush Mount Light - 120V 60W
Mfr # 84891005158
Zoro # G811230327
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe
- MFR # 84891005158
- Zoro # G811230327
- Country of Origin China
- Category Flushmount Lights
Description
Enhance the ambience of any room with this Globe rustic dark bronze / antique brass flush mount light. This rustic-style design is sure to catch the attention of your guests featuring panes of clear glass and bold straight lines. The dark bronze finish and antique brass accents add rustic look to any room.**This light is constructed of durable metal for long-lasting use and it requires 2 A19 60W bulbs sold separately and a 120V electrical connection for operation. For your convenience all hardware is included for quick and easy installation. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 13''*Width: 13''*Height: 5 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Philips Hue Smart Bridge (458471)
- CELEBRATIONS LED LGHT BRST TWK BLU (LEDLBST100BLTWA)
- COLUMBIA LIGHTING LED Recessed Troffer, 33W, 3740 lm, 4000K (LJT22-40HLG-FSA12-EDU)
- ILC Replacement for Precision Lighting 620w Code Becon Ps40 MPF replacement light bulb lamp (620W CODE BECON PS40 MPF PRECISION LIGHTING)
- REMPHOS LED Utility Drum, 14", 6W, 4000K (RP-DRU-14N-14L-40-02262)
- DALS 6 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ06-CC-BK)
- BROMI DESIGN Lynch White & Red Flush Mount (B4101)
- ENERGETIC LIGHTING LED 16-inch Round Flushmount, Brushed Nickle, 3 CCT 3 Wattages Selectable Ceiling Lamp, 6PK (E3FMB1824T-93050)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2230W)
- LUXRITE 10 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 14W 1050LM Dimmable (LR23280-1PK)
- CANARM Flush Mount Light, 1 Light, 60W, 8"x9-1/4" (IFM623A08ORB)
- Globe Flushmount Lights