Shop All Dryer Parts
Globe
Release Knob, Fits Brand Globe
Mfr # M00222
Zoro # G9527205
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number C12
- For Use With Slicer
- Fits Brand Globe
- Product Type Release Knob
- Compatible with Manufacturer Model Number C12, CC12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe
- MFR # M00222
- Zoro # G9527205
- Country of Origin Italy
- Category Dryer Parts
Details
For Use With Mfr. Model Number | C12 |
Item | Release Knob |
For Use With | Slicer |
Fits Brand | Globe |
Product Type | Release Knob |
Compatible with Manufacturer Model Number | C12, CC12 |
Compatible Product Type | Meat Pusher, Slicing Machines |
Description
Release Knob, Fits Brand Globe, For Use With Mfr. Model Number C12, For Use With Slicer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Bushing, 1 1/2 x 1 in, Schedule 40, White (437211BC)
- ZORO SELECT 3/8" Socket Weld SS Half Coupling (4307004408)
- ZURN Tank Toilet, 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5560)
- MOEN Handle Extension Kit, Moentrol Tub Shower (137347)
- GE Reverse Osmosis Filter, PK2 (FX12P)
- GE Dishwasher Silverware Basket (WD28X10215)
- LIGHT HOUSE BEAUTY Flexible Aluminum Louvered Dryer Vent Kit (LI333406)
- KNOX Knox C40630 Cord Dryer 4-Wire - 6 ft. (C40630)
- XLERATOR HAND DRYER Control Assembly and Sensor, 110-277V (XL7)
- WHIRLPOOL Whirlpool WPLWP691366 Dryer Idler Pulley for Fasteners (WPLWP691366)
- XLERATOR HAND DRYER Cover Kit, White (XL1)
- Globe Dryer Parts