Shop All Flushmount Lights
Globe
Refined Matte Brass Flush Mount Light - 120V 60W
Mfr # 84891005116
Zoro # G411230017
product price: $95.85
/ea
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe
- MFR # 84891005116
- Zoro # G411230017
- Country of Origin China
- Category Flushmount Lights
Description
Enhance the ambience of any room with this Globe refined matte brass flush mount light. This unique Sputnik-style design offers a bold focal point that is sure to catch the attention of your guests. It features exposed light bulbs and an elegant matte brass finish that add a refined look to any room.**It requires 4 A19 60W bulb sold separately for use. For your convenience all hardware is included for quick and easy installation and it requires a 120V electrical connection for use. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 17''*Width: 17''*Height: 5 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHLORIDE Emergency Wall Light, LED, Bronze, 500 lm (PLEMBZ)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 2700K, 25 deg. (12PAR30S/EXPERTCOLOR/F25/927/DIM/120V)
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54483141)
- SATCO Bulb, LED, 13W, T5, Miniature Bi Pin, 5000K, Non-Dim (S28692)
- NUVO 10-Inch LED Disk Light, CCT Selectable 3K/4K/5K, Brushed Nickel Finish (62/1675)
- MONUMENT 15-1/2 x 4-3/4 in. Flush Mount Ceiling in Fixture Uses Two 75-Watt Incandescent Medium Base Lamps (2490630)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Trad 12In Brush Nickel White Alabaster Glass (6629700)
- QUOIZEL Outskirts Flush Mount (OST1715W)
- DESIGNERS FOUNTAIN Oil Rubbed Bronze 3 Light 15.25in. Flush Mount with Alabaster Glass (1257L-ORB-AL)
- MAXIM Trim 1-Light 7" Wide Black Utility Items (57662WTBK)
- NUVO 9 Inch LED Flush Mount Fixture, Disk Light, Round, 17 Watt, 3000K, White Finish, 12PK (62/1763)
- Globe Flushmount Lights