No Product Image Available

Globe

Novogratz Retro Matte Brass Pendant Light - 120V 60W


product price: $109.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Globe
  • MFR # 84891007761
  • Zoro # G911229528
  • Country of Origin China
  • Category Pendants

Description

Enhance the ambiance of any room with this Globe Novogratz retro pendant light. This fixture's retro design features a dome-shaped shade with a sleek matte brass finish and a black braided fabric hanging cord. This design blends a curated retro design with a vintage matte finish for a light fixture that is sure to not only match any decor but also maintain its trendy and timeless look for years to come.**This fixture features an adjustable hanging cord up to 60'' and is rated for dry environments. It is designed for use with an incandescent LED or halogen bulb. For the best performance LED or incandescent bulbs are recommended. This is to ensure a longer bulb life and to prevent overheating which can shorten the life of the fixture. It requires one E26 A19 60W bulb sold separately and a 120V electrical connection for use. For your convenience all hardware is included for quick and easy installation. This unit even works on sloped ceilings.**Overall Dimensions:*Diameter: 13''*Height: 10'' - 68 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.