Shop All Sconces
Globe
Modern Outdoor Black Satin Sconce - 120V 60W - 2/Pack, 2PK
Mfr # 84891007739
Zoro # G911901417
product price: $95.85
/pk 2, $47.93/ea
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Enhance the ambiance of any space with this Globe modern outdoor wall sconce. Featuring contrasting raw materials with a refined black satin finish this sleek and stylish sconce adds an eye-catching timeless industrial look to any space. Its clean lines curved top bar and cone-shaped shade will provide a warm inviting glow to your indoor or outdoor setting. Better yet the inside of this shade is painted white for better light reflection meaning more effective lighting for you and your guests! It is suitable for both indoor and outdoor use.This weather-resistant fixture is rated for both dry and damp use and suitable for light exposure to sun wind and rain making it perfect for illuminating outdoor walkways patios entryways and other outdoor spaces. It requires one E26 A19 60W bulb per sconce sold separately and a 120V electrical connection for use. For your convenience all hardware is included for quick and easy installation.Overall Dimensions:Length: 13''Width: 13''Height: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T2 Miniature Incandescent Bulb (21U507)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 3500K, Bulb Color Temp.: 2700K (LED-7338-35A)
- SYLVANIA Natural A21 E26 (Medium) LED Bulb Soft White 100 W , 2PK (40752)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 48-Pack (LR21421-48PK)
- GLOBE Electric Capulet 1-Light Matte Black Wall Sconce (44359)
- CONCEPT LIGHTING Concept Lighting 202L Slimline Antique Brass 8 In. Cordless LED Remote Control Picture Light (202L)
- WESTINGHOUSE Fixt Sconce 1L Wht/Chrm (66402)
- WESTINGHOUSE Fixt Wal1Lfrst/Pb8X4.75 (6660148)
- Z-LITE Katie 1 Light Wall Sconce, Rubbed Brass & Rubbed Brass (6014-1S-RB)
- DWELED Camelot 4in LED Wall Sconce 3000K in Black (WS-612)
- RADIONIC HI-TECH Outdoor Sconce, Circa, 2-Light (K_OS_6078)
- Globe Sconces