Shop All Sconces
Globe
Modern Matte Black / Chrome Gooseneck Plug-In or Hardwire Wall Sconce - 120V 60W
Mfr # 84891005137
Zoro # G411230352
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Enhance the ambience of any room with this Globe modern black / chrome gooseneck plug-in or hardwire wall sconce. This modern-style design is sure to catch the attention of your guests. It features a cone-shaped shade to diffuse the light and a sleek matte black finish with chrome accents that add a modern look to any room.**Constructed of durable metal for long-lasting use this light requires 1 A19 60W bulb sold separately and a 120V electrical connection for use. For your convenience this versatile unit can be hardwired or plugged into an outlet and all hardware is included for quick and easy installation. Boasting a gooseneck design you can adjust the light to shine where you need it most. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 5''*Width: 13''*Height: 5''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6275)
- ILC Replacement for Profoto 102016 replacement light bulb lamp (102016 PROFOTO)
- ILC Replacement for Damar Bab/cg 20W 24V Mr16 Gu5.3 replacement light bulb lamp (BAB/CG 20W 24V MR16 GU5.3 DAMAR)
- NEBO Bright Pocket Light with Clip, Hook and Magnetic Base for Hands-Free Lighting, Black (NEB-POC-0001)
- GLOBE Electric Capulet 1-Light Matte Black Wall Sconce (44359)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- AFX Apex 38" LED Overbed Wall Light - Weathered Grey Finish - Linen White Shade (APB3940L30ENWG-LW)
- TROY Point Lookout Wall sconce (B5032-APW)
- SUNLITE LED Lght Fixture, 24W Total 100W, 1700 Lumens, 30K/40K/50K, 50,000 Hour Life Span, IP54 Rated, Blk (88142-SU)
- Z-LITE Mila 1 Light Wall Sconce, Matte Black & White (808-1S-MB)
- LALIA HOME 8" Modern Contemporary 1-Light Bathroom Vanity Crystal and Metal Wall Sconce Lighting Fixture, Black (LHW-2000-BK)
- Globe Sconces