Shop All Flushmount Lights
Globe
Modern Indoor / Outdoor Matte Black Flush Mount Light with Frosted Glass Shade - 120V 60W
Mfr # 84891005057
Zoro # G211230002
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe
- MFR # 84891005057
- Zoro # G211230002
- Country of Origin China
- Category Flushmount Lights
Description
Enhance the ambience of any room with this Globe modern indoor / outdoor matte black flush mount light with frosted glass shade. It's constructed of durable metal to withstand heavy use. And with a frosted glass shade and matte black finish this design adds a rustic coastal feel to any atmosphere. This weather-resistant light is rated for both dry and damp use for both indoor and outdoor applications.**This flush mount design works on most ceilings including sloped and vaulted ceilings. Plus all hardware is included for convenient installation. It requires 1 A19 60W light bulb sold separately and a 120V electrical connection for use. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 12''*Width: 12''*Height: 5''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lithonia Lighting® ESX LED Pole Light, 5000K, Adjustable Lumen Output 21000-25000 (ESX1-LED-P4-50K-R3-MVOLT-UPA-BLS-DDBXD-)
- ILC Replacement for Light Bulb / Lamp Flb15/tl replacement light bulb lamp (FLB15/TL LIGHT BULB / LAMP)
- ILC Replacement for Panasonic Efg15e28 replacement light bulb lamp (EFG15E28 PANASONIC)
- ILC Replacement for Sankyo Denki Fl20sblb replacement light bulb lamp (FL20SBLB SANKYO DENKI)
- QUICKWAY IMPORTS White Round 12 Inch Motion Sensor LED Ceiling Light Flush Mount Fixture 6500K Daylight, 1800lm 18W (QI004408)
- PROGRESS LIGHTING Alabaster Glass 2-Light Flush Mount, 60 W, Brushed Nickel (P3689-09)
- Z-LITE Sonna 3 Light Flush Mount, Matte Black & Matte Opal (2011F16-MB)
- WESTINGHOUSE Fixture Ceiling Track 50W 4-Light Boswell GU10 Base Bulb ORB High-Light (6116800)
- ELCO LIGHTING 4 Alva LED Ceiling Mount Disk Light" (ELSF4030BZ)
- PROGRESS LIGHTING Two-Light 14" Etched Glass Flush Mount (P350147-012)
- KEYSTONE TECHNOLOGIES Surface Mount Fixture (KT-MSLED54-8-835-VDIM-P)
- Globe Flushmount Lights