Shop All Sconces
Globe
Modern Glam Matte Brass / Frosted Glass Wall Sconce - 120V 60W
Mfr # 84891005078
Zoro # G611230411
product price: $95.85
/ea
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Enhance the ambience of any room with this Globe modern glam matte brass / frosted glass wall sconce. Constructed of durable metal this design features 2 frosted glass shades and an elegant matte brass finish. This light adds a modern glam look to any room.**It requires 2 A19 60W max bulbs sold separately and a 120V electrical connection for use. For your convenience all hardware is included for quick and easy installation. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 7''*Width: 19 1/2''*Height: 6 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Steril-aire 22000100 replacement light bulb lamp (22000100 STERIL-AIRE)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90952)
- ENERGIZER Black Yes AA (ENYMHT61)
- CREE Adjustable Cable Canopy Kit (AC5-48-Q14B-TB)
- GLOBE Electric Capulet 1-Light Matte Black Wall Sconce (44359)
- LITHONIA LIGHTING Lithonia Lighting OVWP Sconce LED Sconce W/ Photocell, 4000K, 1200 Lumens, White (OVWP-LED-40K-120-PE-DDB-M4)
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1BK)
- HUDSON VALLEY Heirloom 1 Light Wall Sconce (8000-OB-MS3)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Wall Sconce, Brushed Steel Finish, Clear Glass (63145LEDDLP-BS/CLR)
- MAXIM Aurora 1-Light 5.5" Wide Oil Rubbed Bronze Wall Sconce (20098FTOI)
- VAXCEL Sierra 1L Sconce Black Walnut (W0266)
- Globe Sconces