Shop All Flushmount Lights
Globe
Modern Glam Matte Black / Matte Brass Flush Mount Light - 120V 60W
Mfr # 84891005104
Zoro # G411230123
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe
- MFR # 84891005104
- Zoro # G411230123
- Country of Origin China
- Category Flushmount Lights
Description
Enhance the ambience of any room with this Globe modern glam matte black / matte brass flush mount light. Constructed of durable metal this unique design features a clear glass shade and a sleek matte black finish. Paired with elegant brass accents this light adds a modern glam look to any room.**It requires 2 A19 60W bulbs sold separately for use. For your convenience all hardware is included for quick and easy installation and it requires a 120V electrical connection for use. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 13''*Width: 13''*Height: 6 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Nickel Metal Hydride (NiMH) Proprietary, 450 lm lm (25303)
- URREA Waterproof flashlight 350lm (LPA35)
- COAST CUTLERY Hp Led Flashlight Hp14 (HP8414CP)
- JUNO LIGHTING Round LED Recessed Downlight 6in., 27K/3 (WF6 SWW5 90CRI MB M6)
- NONO Boston Harbor Flush Mount Ceiling Fixture, 120V, 17W, 1-Lamp, LED Lamp, 1200 Lumens, White Fixture (CL006AC1215-16)
- COMPONENT HARDWARE Natrual White LED Hood Lamp 12W (LED-40000N-P)
- LUXRITE 6" Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 15W 1000LM 30s Timeout 2-Pack (LR23834-2PK)
- ACCESS LIGHTING Altum, LED Flush Mount, White Finish, Opal Glass (50186LEDDLP-WH/OPL)
- COMPONENT HARDWARE Warm White LED Hood Lamp 12W (LED-40000W-B)
- LUXRITE 1x1 FT LED Panel Flush Mount Light 5 CCT Selectable 2700K-5000K 18W 1500LM Dimmable UL (LR24025-1PK)
- AFX Bailey 46" LED Linear Flush Mount - Black Finish (BAYL4608LAJUDBK)
- Globe Flushmount Lights