Shop All Flushmount Lights
Globe
Modern Glam Matte Black / Antique Brass Flush Mount Light with Frosted Glass Shade - 120V 60W
Mfr # 84891005083
Zoro # G811230426
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe
- MFR # 84891005083
- Zoro # G811230426
- Country of Origin China
- Category Flushmount Lights
Description
Enhance the ambience of any room with this Globe glam matte black / antique brass flush mount light. Constructed of durable metal to withstand heavy use this modern glam style light features a rounded body with a sleek matte black finish. Combined with a frosted glass shade and antique brass accents this design adds a modern bold look to any room.**This flush mount design includes all It requires 2 A19 60W light bulb sold separately and a 120V electrical connection for use. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 14''*Width: 14''*Height: 3 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 64162 replacement light bulb lamp (64162 SYLVANIA)
- DEWALT Cordless Underhood Light Kit, BatteryIncl (DCL045B/DCB203)
- ACCESS LIGHTING InteLED, 3ft Power Cord with Plug, White Finish, Plastic (785PWC-WHT)
- ILC Replacement for GE General Electric G.E CAX 130v replacement light bulb lamp (CAX 130V GE GENERAL ELECTRIC G.E)
- LITHONIA LIGHTING LED Flush Mount, 35W, 4000K, 120V, 3100 lm (FMLL 9 30840)
- Z-LITE Harley 1 Light Flush Mount, Rubbed Brass & Rubbed Brass (2302F1-RB)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Mushroom 7.25In White White Glass (6669900)
- AMAX LIGHTING Amax Lighting LED-R003 19" Round LED Ceiling Fixture, 35W, 4000 CCT, 2900 Lumens, 82 CRI, White (LED-R003)
- AMERICAN LIGHTING 6" 15W PIR Sensor Closet Lite, QD6-30-WH (QD6-30-WH)
- COMPONENT HARDWARE Surface Mt Incandescent Hood Light (L55-1004)
- PROGRESS LIGHTING Three-Light Dome Glass 15-1/4" Close-to-Ceiling (P3926-20)
- Globe Flushmount Lights