Shop All Pendants
Globe
Modern Farmhouse Matte Black Pendant Light with Clear Dome-Shaped Glass Shade - 120V 60W
Mfr # 84891007771
Zoro # G811229505
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Enhance the ambiance of any room with this Globe modern farmhouse pendant light. This light features a rustic matte black hanging bar with decorative screws and a clear glass shade that add a warm and cozy yet functional feel. Combined with industrial elements this design puts a modern spin on the classic farmhouse look with the perfect blend of old and new. The clear shade also allows you to showcase the light bulb of your choice to add your own individuality to the look.**This fixture features an adjustable hanging cord up to 54'' with one 6'' and three 12'' adjustable rods. It is rated for dry environments and designed for use with incandescent or LED bulbs. This is to ensure a longer bulb life and to prevent overheating which can shorten the life of the fixture. It requires one E26 A19 60W bulb sold separately. For your convenience all hardware is included for quick and easy installation. This unit even works on sloped ceilings.**Overall Dimensions:*Diameter: 7''*Height: 30'' - 54''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 8.3 W, PAR30, Medium Screw (E26) (PAR30LDM/SP/930CA)
- ILC Replacement for Jefferson 262-372-100 (262-372-100 JEFFERSON)
- GE LAMPS LED Lamp, BR40, 13W, 3000K, E26 (LED13DBR40/830)
- WALDMANN Bracket, Long-L, Stainless Steel (190183019-00093961)
- GLOBE PENDANT BARN LIGHT BLK (65155)
- PROGRESS LIGHTING Avant LED Mini-Pendant, 9 W, Brushed Nickel (P5072-0930K9)
- MAXIM Savvy 5-Light 24.25" Wide Antique Brass / Black Pendant Light (26343CLABBK)
- ACCESS LIGHTING Champagne, Pendant, Brushed Steel Finish, White Stone Glass (28012-1R-BS/WHST)
- PROGRESS LIGHTING Latrobe Collection Brushed Nickel One-Light Pendant (P500229-009)
- QUOIZEL Sullivan 1-Light Matte Black Mini Pendant (QPP5352MBK)
- ELK HOME Somerville 12'' Wide 1-Light Pendant - Matte White (89630/1)
- Globe Pendants