Shop All Flushmount Lights
Globe
Modern Farmhouse Matte Black / Faux Wood Flush Mount Light - 120V 60W
Mfr # 84891005109
Zoro # G311230162
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe
- MFR # 84891005109
- Zoro # G311230162
- Country of Origin China
- Category Flushmount Lights
Description
Enhance the ambience of any room with this Globe modern farmhouse matte black / faux wood flush mount light. Constructed of durable metal this unique design features exposed light bulbs behind clear glass shades. Paired with a sleek matte black finish and faux wood accents this light is sure to add a modern farmhouse look to any room.**It requires 3 A19 60W bulb sold separately for use. For your convenience all hardware is included for quick and easy installation and it requires a 120V electrical connection for use. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 12''*Width: 12''*Height: 14''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATH-ZENITH Black Motion Activated/Dusk-To-Dawn Incandescent Outdoor Wall Light Fixture (HZ-4150-BK)
- DAY-BRITE CFI Wide Strip 4000K LED, 109 lm/W, 4,000 K (SCD330L840-UNV)
- ILC Replacement For LIGHT BULB LAMP, FLE20HT32SW (FLE20HT3/2/SW)
- AFX Elena 22-in. LED Undercabinet, Black (ELNU22BK)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- ELK LIGHTING Jarvis 12'' Wide 2-Light Flush Mount - Matte Black (46374/2)
- AMAX LIGHTING AMAX Lighting LED-V001L 11 x 3 in. LED Ceiling Fixture Drum - White (LED-V001L)
- LITHONIA LIGHTING Light Fixture, 34W, 120V, Brushed Nickel (10815 BN)
- PROGRESS LIGHTING Briarwood Two-Light Flush Mount (P350039-143)
- ACCESS LIGHTING Solero III, LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20506LEDD-BRZ/ACR)
- ASD LIGHTING Light, LED, Flushmount, 13", 18W, 3K (ASD-LFM-13D1830)
- Globe Flushmount Lights