Shop All Pendants
Globe
Modern Farmhouse Indoor / Outdoor Matte Black Pendant Light - 120V 60W
Mfr # 84891005056
Zoro # G611230008
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Enhance the ambience of any room with this Globe modern farmhouse indoor / outdoor matte black pendant light. It's constructed of durable metal to withstand heavy use and features a sleek matte black exterior finish. With exposed hardware and a trendy textured socket this farmhouse design is combined with modern elements to add a unique look to any setting. This weather-resistant light is rated for both dry and damp use for both indoor and outdoor applications.**The interior of the shade has been painted white to more effectively reflect light. This unit works on most ceilings including sloped and vaulted ceilings. Plus all hardware is included for convenient installation. It requires 1 A19 60W light bulb sold separately and a 120V electrical connection for use. This stunning light is sure to add be a focal point in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 11''*Width: 11''*Height: 70''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES NITE LITE-IV (BP850V)
- ILC Replacement for Radionics Rad-cusp452 (RAD-CUSP452 RADIONICS)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (SWP1212 MIN10 25W 40K MVOLT OP BRZ)
- LUXRITE 2x2 FT Square LED Troffer Lights 3 CCT 3500K-5000K 20/30/40W 2500/3750/5000LM 0-10V Dimmable 2-Pack (LR25136-2PK)
- GLOBE PENDANT BARN LIGHT BLK (65155)
- BRILLIANTBULB LED Pendant with Crystal Glass - Matte Brushed Gun Metal (BR2690110)
- BESA LIGHTING Lucia Stem Pendant, Blue Cloud, Bronze Finish, 1x9W LED (1TT-169786-LED-BR)
- Z-LITE Pendant Lights 1 Light Pendant, Matte Black & Satin Gold (100701MB-MSG)
- ET2 Larmes 24-Light 14" Wide Polished Chrome Linear Pendant (E20118-18)
- WESTINGHOUSE Pendant 60W Mini Biloxi Barnwood Clear Seeded Glass (6130400)
- STARLINKS Starlinks KT13 Sigil Of Abraxas Pendant - Magickal Right And Might (KT13)
- Globe Pendants