No Product Image Available

Globe

Modern Farmhouse Antique Black Pendant Light with Hammered Metal Gold Interior - 120V 60W


product price: $109.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Globe
  • MFR # 84891007773
  • Zoro # G011229862
  • Country of Origin China
  • Category Pendants

Description

Enhance the ambiance of any room with this Globe modern farmhouse pendant light. This light features an antique rustic matte black finish that adds a warm and cozy yet functional feel. Combined with industrial elements this design puts a modern spin on the classic farmhouse look with the perfect blend of old and new. The dome-shaped shade features a hammered metal design that adds texture to the look while the gold interior provides a warm light to illuminate your space.**This fixture features an adjustable hanging cord up to 60'' and is rated for dry environments. It is designed for use with incandescent or LED bulbs. This is to ensure a longer bulb life and to prevent overheating which can shorten the life of the fixture. It requires one E26 A19 60W bulb sold separately. For your convenience all hardware is included for quick and easy installation. This unit even works on sloped ceilings.**Overall Dimensions:*Diameter: 12 1/8''*Height: 11 1/2'' - 71''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.