Shop All Flushmount Lights
Globe
Modern Chrome Integrated LED Flush Mount light - 120V 28W
Mfr # 84891005145
Zoro # G311230230
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe
- MFR # 84891005145
- Zoro # G311230230
- Country of Origin China
- Category Flushmount Lights
Description
Enhance the ambience of any room with this Globe modern chrome integrated LED flush mount light. Featuring a frosted plastic shade to perfectly diffuse the light this modern-style design is sure to enhance the ambience of any setting. Plus its chrome finish accent ring adds a sleek look to any room.**It features energy efficient 28W integrated LED lighting that boasts a lifespan of up to 50000 hours! It requires a 120V electrical connection for use and for your convenience all hardware is included for quick and easy installation. This light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 14''*Width: 14''*Height: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-t 42w/827/4p replacement light bulb lamp (PL-T 42W/827/4P PHILIPS)
- JESCO SLEEK LED Adjustable 12" 6000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-12/60-W-SW)
- LITHONIA LIGHTING Replacement Diffuser, F/RT5 Fixtures (DRTL48)
- LITE SOURCE Desmond Table Lamp (LS-23370)
- ACCESS LIGHTING Boxer, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20813LEDD-WH/ACR)
- LITHONIA LIGHTING LED Linear Strip Light, 4839 lm (CLX L48 5000LM SEFRDLMVOLTGZ1040K80CRIWH)
- PROGRESS LIGHTING Glass Globes 1-Light Flush Mount, 60 W, White (P3605-30)
- DESIGNERS FOUNTAIN 13in Mission Ridge 2-Light Warm Mahogany Ceiling Light Flush Mount (82121-WM)
- VAXCEL Yellowstone 14in Flush Mount Bronze (CC55614BBZ)
- RADIONIC HI-TECH Flush Mount, Heather, 1-Light (K_FM_5487)
- SATCO NUVO LED CEILING FXT WH 16W (62/1210)
- Globe Flushmount Lights