Shop All Flushmount Lights
Globe
Modern Brushed Nickel Flush Mount WiFi Smart Light - 120V 16W
Mfr # 84891005101
Zoro # G311230261
product price: $77.85
/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe
- MFR # 84891005101
- Zoro # G311230261
- Country of Origin China
- Category Flushmount Lights
Description
Enhance the ambience of any room with this Globe modern brushed nickel flush mount WiFi smart light. Constructed of durable metal this design features a sleek brushed nickel finish and a frosted glass shade that perfectly diffuses the light for an ambience your guests will appreciate. Better yet with WiFi smart technology this light offers an enhanced voice-controlled lighting experience that offers excellent versatility and efficiency for your business.**With this smart light you can adjust the color and brightness of your lighting automate your lighting schedule and group multiple lights together for a cohesive atmosphere all from your smartphone and with no hub required! Simply download the Globe Suite app connect to your 2.4GHz WiFi and sync your smart light to the app. For your convenience all hardware is included for quick and easy installation. It includes 16W integrated lighting making it an efficient lighting option that boasts a lifespan of up to 50000 hours. It requires a 120V electrical connection for use. This modern light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 10 3/8''*Width: 10 3/8''*Height: 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1STSOURCE PRODUCTS 5" Standard Square Pole Cap W/ 1" Radius Corner (86-00011)
- SATCO 7W A19 LED Clear Medium 2700K 810Ls 120V Carded (S8616)
- LITHONIA LIGHTING LED Striplight, 19 Watts, 24" L, 2-3/16" (ZL1N L24 2500LM FST MVOLT 40K 80CRI WH)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp, Brushed Nickel (LF2003-BSN)
- ACCESS LIGHTING ModPLUS, Motion Sensor LED Flush Mount, White Finish, Acrylic Lens Acrylic (20851LEDMS-WH/ACR)
- NUVO 2-Light 60W Incandescent Flush Fixture, Brushed Nickel Finish (60-3261)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, White, 4000K (FMML 13 840)
- PRIMELINE TOOLS EMERGENCY6 IN 1 AUTO LIGHT 10 LED (PRL24-474)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20625-BS/OPL)
- ACCESS LIGHTING Vision, Flush Mount, Brushed Steel Finish, Frosted Glass (50030-BS/FST)
- NUVO 10-Inch LED Disk Light, 5000K, Brushed Nickel Finish, PK 6 (62/1673)
- Globe Flushmount Lights