Shop All Flushmount Lights
Globe
Modern Black Iron Flush Mount LED Light with Frosted Glass Shade - 120V 18W
Mfr # 84891005082
Zoro # G911230371
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe
- MFR # 84891005082
- Zoro # G911230371
- Country of Origin China
- Category Flushmount Lights
Description
Enhance the ambience of any room with this Globe modern black iron flush mount LED light with frosted glass shade. Constructed of durable metal to withstand heavy use this Smithfield style light features a rounded body with a black iron finish and frosted glass shade. This timeless design adds a classic bold look to any room.**This flush mount design works on most ceilings including sloped and vaulted ceilings. Plus all hardware is included for convenient installation. This unit boasts efficient 18W integrated lighting with a lifespan of up to 35000 hours! It requires a 120V electrical connection for use. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 11''*Width: 11''*Height: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Mc150t7.5/g12/u/830 replacement light bulb lamp (MC150T7.5/G12/U/830 SYLVANIA)
- LIGHTOLIER Round Trim (L6RDW)
- ESPEN TECHNOLOGY LED (VEMB5W)
- ILC Replacement for Holtkotter 6450 replacement light bulb lamp (6450 HOLTKOTTER)
- PROGRESS LIGHTING Everlume Collection Antique Bronze 7" Edgelit Round Trim Ring (P860049-020)
- MAXIM Malaga 3-Light 16" Wide White Flush Mount Light (2681MRWT)
- Z-LITE Elea 2 Light Flush Mount, Chrome & Matte Opal (328F12-CH)
- MAXIM LIGHTING Wafer 4.5x48 Linear LED Surface Mount 4000K (58747WTWT)
- MAXIM Spots 1-Light 5" Wide White Flush Mount Light (92010WT)
- COMPONENT HARDWARE Clear Glass Globe (L10-X006)
- LUXRITE 1x2 FT LED Panel Flush Mount Light 5 CCT Selectable 2700K-5000K 22W 2100LM Dimmable UL (LR24027-1PK)
- Globe Flushmount Lights