Shop All Flushmount Lights
Globe
Minimalist White Linen / Matte Brass Flush Mount Light - 120V 60W
Mfr # 84891005110
Zoro # G711230168
product price: $95.85
/ea
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe
- MFR # 84891005110
- Zoro # G711230168
- Country of Origin China
- Category Flushmount Lights
Description
Enhance the ambience of any room with this Globe minimalist white linen / matte brass flush mount light. This design features a bright white linen shade to diffuse the light. Paired with elegant matte brass accents this light is sure to add a modern minimalist look to any room.**It requires 2 A19 60W bulb sold separately for use. For your convenience all hardware is included for quick and easy installation and it requires a 120V electrical connection for use. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 15 7/8''*Width: 15 7/8''*Height: 7 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp H33gl-400/dx/bt replacement light bulb lamp (H33GL-400/DX/BT LIGHT BULB / LAMP)
- JESCO LED Recessed Down Light, 620 lm, 120VAC (CM405R-S-3090-WH)
- DESIGNERS FOUNTAIN Carmine 21in 3-Light Matte Black Modern Indoor Vanity Light with Etched Glass Shades (D239M-3B-MB)
- ACCLAIM LIGHTING Wall Light, Arch, Bronze, 1-Light (8201ABZ)
- CARLON Fixture Ceil 1Lt Waterprf Cage (MCL150C)
- DAY-BRITE CFI LED Strip, 44-3/4 in Overall L (FSSEZ440L840-UNV-DIM)
- LIVEX LIGHTING Essex 1 Light Polished Chrome Ceiling Mount (1350-05)
- QUOIZEL Verge Flush Mount (VRG1605OI)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- NUVO 2 Light 10 in. Flush Mount Large Crystal White Drum Polished (SF77-102)
- Z-LITE Elea 2 Light Flush Mount, Chrome & Matte Opal (328F12-CH)
- Globe Flushmount Lights