Shop All Flushmount Lights
Globe
Minimalist White Linen / Dark Bronze Flush Mount Light - 120V 60W
Mfr # 84891005085
Zoro # G811230242
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe
- MFR # 84891005085
- Zoro # G811230242
- Country of Origin China
- Category Flushmount Lights
Description
Enhance the ambience of any room with this Globe minimalist white linen / dark bronze flush mount light. This minimalist style light features a rounded body with a bright white linen shade. Paired with dark bronze accents this design adds a modern minimalist look to any room.**This flush mount design includes all It requires 2 A19 60W light bulbs sold separately and a 120V electrical connection for use. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 15 7/8''*Width: 15 7/8''*Height: 7 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Baffle Trim, 693 (693WB)
- J.W. SPEAKER LED Lamp w/Pdstl Mnt, Flood Pttrn, 12/24V (1801521)
- ILC Replacement for Beseler 23dga Colorhead replacement light bulb lamp (23DGA COLORHEAD BESELER)
- COMPONENT HARDWARE Surface Mt Incandescent Hood Light (L55-1004)
- PORTOR 9in. LED Round Surface Mount Round DownLight, CCT Selector (PT-DLSM2-R-9I-18W-5CCT)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20837LEDD-BS/ACR)
- ACCESS LIGHTING Solero, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDD-BS/ACR)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (ARV13 MIN10 25W 35K MVOLT OP BRZ)
- LUXRITE 12 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 14W 1120LM Dimmable (LR23281-1PK)
- MAXIM LIGHTING Duo 16'' Round Flush Mount (12284CLSWSN)
- LITHONIA LIGHTING LED Flush Mount, 16W, 4000K, 120V, 1100 lm (FMSATL 13 14840 BZA M4)
- Globe Flushmount Lights