Shop All Pendants
Globe
Mid-Century Modern Matte Black / Gold Pendant Light with Clear Glass Shade - 120V 60W
Mfr # 84891005084
Zoro # G911230258
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Enhance the ambience of any room with this Globe mid-century modern matte black / gold pendant light with clear glass shade. This unique light features a clear glass shade leaving the light bulb exposed. With matte black and gold accents this design adds a classic mid-century modern look to any room.**This unit works on most ceilings including sloped and vaulted ceilings. Plus all hardware is included for convenient installation. It requires 1 S60 60W light bulb sold separately and a 120V electrical connection for use. This stunning light is sure to add be a focal point in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 8''*Width: 8''*Height: 59 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY T5 Fluorescent 40Pk (F54T5/841/HO)
- SIGNIFY LED Lamp, A15 Bulb Shape, 5.5W, Dimmable (5.5A15/PER/927-922/CL/G/E12/WGX1FB)
- PROGRESS LIGHTING Abbott Collection One-Light Medium Wall Lantern (P560114-103)
- SYLVANIA Natural A15 E26 (Medium) LED Bulb Soft White 60 W , 2PK (40763)
- GLOBE PENDANT BARN LIGHT BLK (65155)
- WESTINGHOUSE Pendant LED 7.5W Mini Rayman 11In, Brushed Brass Cylinder Shade (6111100)
- VAXCEL Milano 5-in. Mini Pendant Amber Fog Glass, satin nickel finish (P0276)
- ELK HOME Konis 10'' Wide 1-Light Mini Pendant - Satin Brass (69255/1)
- ACCESS LIGHTING Mania, Mini Pendant Glass, Cobalt Glass (89119-COB)
- HUNTER Standard Light, Matte Black, 120 V, UL L (19025)
- ENERPAC Pendant Assy, 1Button, 10' (ZCP-1)
- Globe Pendants