Shop All Flushmount Lights
Globe
Mid-Century Modern Matte Black / Brass Flush Mount Light - 120V 60W
Mfr # 84891005103
Zoro # G811230136
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe
- MFR # 84891005103
- Zoro # G811230136
- Country of Origin China
- Category Flushmount Lights
Description
Enhance the ambience of any room with this Globe mid-century modern matte black / brass flush mount light. Constructed of durable metal this unique design features exposed light bulbs and a sleek matte black finish with elegant brass accents. This light adds a classic mid-century modern look to any room.**It requires 3 A19 60W bulbs sold separately for use. For your convenience all hardware is included for quick and easy installation and it requires a 120V electrical connection for use. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 15''*Width: 15''*Height: 10 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM WaterProof Halogen Lighting Beam With 400x400mm Articulated Arm (326335)
- SATCO 2.66 W miniature - T3 1/4 - 4000 Hours - Mini Wedge Base - 14V (S6914)
- HI-PRO Bulb, CFL, 32W, T4, Medium Base, Spirals CFL (S7423)
- CLASSY CAPS Classy Caps Mfg Inc SL214W 5X5 WHITE ALUMINUM IMPERIAL SOLAR POST CAP (SL214W)
- QUOIZEL Verge Flush Mount (VRG1605W)
- DAY-BRITE CFI Wrap 4000K LED, 132.7 lm/W, 4,000 K (FSWEZ440L840-UNV)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - TRIAC/ELV - White Finish (LWL07483000LAJD1)
- MONUMENT 2-Light White Rectangular Flushmount (673775)
- TROY Bennington Flush Mount (C1350-TBK)
- COMPONENT HARDWARE Mt 30W Warm White Strip LED Hood Light w (LED-L87-1004-30W)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, Black (EGRF12LAJD3BK)
- Globe Flushmount Lights