Shop All Sconces
Globe
Mid-Century Modern Matte Black / Antique Brass Plug-In Wall Sconce with Adjustable Shade 10W
Mfr # 84891005067
Zoro # G811230310
product price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Enhance the ambience of any room with this Globe mid-century modern matte black / antique brass plug-in wall sconce with adjustable shade. Constructed of durable metal this design features a bowl-shaped shade with a sleek matte black finish and elegant antique brass accents. It also includes an adjustable shade that allows you to move the shade up and down to direct the light where it's most needed. This light adds a classic mid-century modern look to any room.**For quick and easy installation all mounting hardware is included. Better yet this wall sconce plugs into an outlet so there's no need for a hardwired electrical connection. With this unit you can simply mount it in its desired location add a light bulb and plug it in to enjoy! It includes 1 A19 10W LED bulb for use. Boasting a unique style with versatile functionality this stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 27 3/16''*Width: 5 7/8''*Height: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Cfl Single Twin Tube Fluorescent Bulb, Replacement For Donsbulbs Pl11 (PL11)
- DIODE LED 100 LED Tape Light 24V 3500K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC1SX60-3500)
- AFX Koren LED Undercabinet Light, 9", Oil-Rubbed Bronze (RFKIT14AJ)
- TRESCO Tresco 12VDC 245 cm 96 StarterLinkExtension Cord (L-LED-LINKD-245-1)
- GLOBE Electric Capulet 1-Light Matte Black Wall Sconce (44359)
- ACCESS LIGHTING Cassi, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20416LEDDLP-BS/OPL)
- VAXCEL Akron Nickel Farmhouse Wall Sconce, 3 Light Bathroom Vanity Fixture (W0377)
- NUVO Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, T9, Medium Base, Length: 5.25 (60/7151)
- AQUALITES Aqualites Tropical Fish Automatic Color-Changing LED Night Light (10908)
- BESA LIGHTING Torre 14 Wall Sconce, Titan, Bronze Cap Finish, 1x75W Incandescent (8192TN-BR)
- RADIONIC HI-TECH Outdoor Sconce, Circa, 2-Light (K_OS_6087)
- Globe Sconces