No Product Image Available

Globe

Mid-Century Modern Matte Black Antique Brass Plug-In or Hardwire Wall Sconce with LED Bulb 60W


product price: $95.85
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Globe
  • MFR # 84891005068
  • Zoro # G111230355
  • Country of Origin China
  • Category Sconces

Description

Enhance the ambience of any room with this Globe mid-century modern matte black / antique brass plug-in or hardwire wall sconce with LED bulb. Constructed of durable metal this design features a unique-shaped shade with a matte black finish and elegant antique brass accents. This light adds a classic mid-century modern look to any room.**For quick and easy installation all mounting hardware is included. Better yet this convenient and versatile light can either be plugged in or hardwired with a 120V electrical connection for use. It includes 1 A19 10W LED bulb. Boasting a unique style with versatile functionality this stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 25 1/16''*Width: 7 1/16''*Height: 11''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.