Shop All Sconces
Globe
Matte Black Plug-In Wall Sconce - 120V 60W
Mfr # 84891005063
Zoro # G711230410
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Enhance the ambience of any room with this Globe matte black plug-in wall sconce. Constructed of durable metal this design features an exposed light bulb with a matte black finish. This light adds a sleek modern look to any room.**For your convenience all hardware is included for quick and easy installation. This wall sconce plugs into an outlet so there's no need for a hardwired electrical connection. With this unit you can simply mount it in its desired location add a light bulb and plug it in to enjoy! This stunning light requires 1 A19 60W bulb sold separately for use and is sure to make a statement in any restaurant hotel or office.**Overall Dimensions:*Length: 2 1/2''*Width: 10''*Height: 9 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Cooper Lighting 247913 2 x 2 in. Flat Surface Mount Kit (247913)
- SATCO Bulb, LED, 7W, 3000K, 120V, Opaque, GU5.3, MR16, PK 2 (S21742)
- ENERGIZER Orange No Led Industrial Handheld Flashlight, AA, 40 lm (ENISHH21E)
- WALDMANN LED Task Light, Goose, 95 to 240V AC, 6 Deg (112385M10)
- GLOBE Electric Capulet 1-Light Matte Black Wall Sconce (44359)
- SUNSHINE LIGHTING Sunlite 8in LED Outdoor Wall Pack Light, 12W, 850 Lumens (88119-SU)
- Z-LITE Auge 1 Light Wall Sconce, Chrome & Chrome (905-1SC-LED)
- ACCESS LIGHTING Lux, Dual Voltage LED Wall Sconce, Satin Finish (20409LEDD-SAT)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- ELK HOME Luca 9'' High 1-Light Sconce - Natural Brass (89210/1)
- HUDSON VALLEY Islip 1 Light Wall Sconce (9210-OB)
- Globe Sconces