Shop All Pendants
Globe
Japandi Matte Black Pendant Light with Blonde Bamboo Chandelier Shade - 120V 60W
Mfr # 84891007774
Zoro # G911229870
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Enhance the ambiance of any room with this Globe japandi pendant light. Featuring a matte black canopy with a blonde bamboo chandelier shade this pendant light boasts the rustic and simplistic beauty of the japandi style adding warmth and charm to any space. Its woven bamboo style creates a peek-a-boo bulb effect that allows you to showcase your own touch with the type of bulb you choose.**This fixture features an adjustable hanging cord up to 60'' and is rated for dry environments. It is designed for use with incandescent or LED bulbs. This is to ensure a longer bulb life and to prevent overheating which can shorten the life of the fixture. It requires one E26 A19 60W bulb sold separately and a 120V electrical connection for use. For your convenience all hardware is included for quick and easy installation. This unit even works on sloped ceilings.**Overall Dimensions:*Diameter: 13 3/8''*Height: 9 1/4'' - 69 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Site Lamp, LED, Rechargeable, 9W (55036)
- ILC Replacement for Glo-brite 124 RED LED Replacement replacement light bulb lamp (124 RED LED REPLACEMENT GLO-BRITE)
- ILC Replacement for Satco S2237 replacement light bulb lamp (S2237 SATCO)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 50K (S8738)
- GLOBE PENDANT BARN LIGHT BLK (65155)
- DESIGNERS FOUNTAIN Madison Square 60 Watt 1 Light Satin Platinum Mini-Pendant with Clear Artisan Glass Shade (89030-SP)
- VAXCEL Kassidy 1L Mini Pendant Light Black (P0232)
- DABMAR LIGHTING Fixture, Large, Wall Pack (DW-LED1700)
- HUNTER Standard Light, Matte Black, 120 V, UL L (19025)
- ACCESS LIGHTING Form, Dual Voltage LED Linear Pendant, Gray Finish, Acrylic Lens Acrylic (24900LEDD-GRY/ACR)
- AFX Glo 36" LED Pendant Light - Black - 3000K (GLOP36L30D1BK)
- Globe Pendants