Shop All Pendants
Globe
Industrial Matte Black Pendant Light with Cage - 120V 60W
Mfr # 84891005153
Zoro # G911230197
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Enhance the ambience of any room with this Globe industrial matte black pendant light with cage. This design features a bell-shaped shade and a cage that leaves the bulb exposed for a unique look your guests will appreciate. Paired with a sleek matte black finish this industrial-style pendant light is sure to add a bold focal point to any room.**It requires 1 A19 60W bulb sold separately and a 120V electrical connection for use. For your convenience all hardware is included for quick and easy installation and can be installed on sloped and vaulted ceilings. Its long 59'' cord allows you to adjust the height to perfectly fit your space. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 14 1/4''*Width: 14 1/4''*Minimum Height: 14''*Maximum Height: 73''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Black ADA Sconce, 2 Light (51172-04)
- LITHONIA LIGHTING LED Rd High Bay 15in., Switchable CCT, A (CPRB ALO14 UVOLT SWW9 80CRI DWH)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Polished Brs Steel Clr Beveled Gls (6692400)
- ILC Replacement for Sylvania 32169 (32169 SYLVANIA)
- GLOBE PENDANT BARN LIGHT BLK (65155)
- VAXCEL Milano 4.25-in. W Mini Pendant London Fog Glass, bronze finish (P0327)
- ELK SHOWROOM Leo 22'' Wide 4Light Pendant, Brushed Gold (89845/4)
- ELK LIGHTING Manhattan Boutique 1-Lght Mini Pendant in Brss w/Clear Glass (46575/1)
- WESTINGHOUSE Pendant 60W Pulley Iron Hill 12In, Matte Black Shade (6129300)
- BESA LIGHTING Brella Cord Pendant, Oak, Bronze Finish, 1x50W Halogen (1XT-4679OK-BR)
- STARLINKS Starlinks COM10 Celestial Dragon Pendant - Inner Peace By Anne Stokes (COM10)
- Globe Pendants