Shop All Pendants
Globe
Industrial Matte Black Hardwire Pendant Light - 120V 60W
Mfr # 84891005127
Zoro # G311229975
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Enhance the ambience of any room with this Globe industrial matte black hardwire pendant light. This minimalist design features an exposed bulb that looks great in traditional and modern settings alike. Paired with a sleek matte black finish this industrial-style pendant light is sure to add a bold focal point to any room.**It requires 1 S60 60W bulb sold separatelyand a 120V electrical connection for use. For your convenience all hardware is included for quick and easy installation and even works on sloped and vaulted ceilings! Plus with a long woven fabric cord you can hang adjust the height to perfectly fit your space. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 1 3/4''*Width: 1 3/4''*Height: 65''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Bulb A21, 5 1/6 in L, 15 W, PK4 (LED15A21/850-4PK)
- LUMAPRO Motion Light, 180 Deg View Angle, Bronze (2LBN1)
- WESTINGHOUSE Westinghouse 441100 100 watt BR38 Incandescent Flood Light Bulb; Amber (441100)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 11 1/2"), 19"OD x 3 1/2"ID x 1 1/2"P (CMP19TR)
- GLOBE PENDANT BARN LIGHT BLK (65155)
- MILLENNIUM Pendant Ceiling Light (3245-MB)
- GOLDEN LIGHTING Golden Lighting 3602-L RBZ-RBZ Duncan 1 Light Pendant with Chain in Rubbed Bronze with Rubbed Bronze Shade (3602-L RBZ-RBZ)
- WESTINGHOUSE Pendant 60W Iron Hill 12In Broad Galvanized Steel Shade (6354600)
- SUNLITE 20-in LED Hanging Pendant, Adjust 3000K-5000K, 1500 Lumens, 25W, Dimmable, Round Acrylic Diffuser (88672-SU)
- BESA LIGHTING Keno Cord Pendant, Smoke Sand, Satin Nickel Finish, 1x3W LED (1XT-KENOSM-LED-SN)
- Z-LITE Sawyer 1 Light Pendant, Brushed Nickel (4500P8-BN)
- Globe Pendants