Shop All Pendants
Globe
Industrial Matte Black Hardwire Pendant Light - 120V 100W
Mfr # 84891005132
Zoro # G911230401
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Enhance the ambience of any room with this Globe industrial matte black hardwire pendant light. This classic factory-style design features an oval shade to diffuse the light. Paired with a sleek matte black finish this industrial-style light is sure to add a bold focal point to any room.**This pendant light requires 1 A19 100W bulb sold separately and a 120V electrical connection for use. For your convenience all hardware is included for quick and easy installation. This light can be installed on sloped and vaulted ceilings and its 5 ft. cord means you can adjust the height to perfectly fit your space. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 15 7/8''*Width: 15 7/8''*Height: 63''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA34)
- ENERGIZER LED Pen Light, 2 AAA Batteries (Included), Silver/Black (PLED23AE)
- ILC Replacement for SYLVANIA F30T12/CW/RS 36 Inches (F30T12/CW/RS SYLVANIA)
- FEIT ELECTRIC Linear Plug & Play Cool White 48 in. Bin-Pin T12 LED Linear Lamp 40 Watt Equivalence, 10PK (T1248HO840LED2R)
- GLOBE PENDANT BARN LIGHT BLK (65155)
- QUOIZEL Rylan 4-Light Matte Black Pendant (RYN2817MBK)
- ELK HOME Pittman 5'' Wide 1-Light Mini Pendant - Brushed Nickel (190060217)
- DWELED Action 8in LED Pendant 3000K in Black (PD-769)
- STARLINKS Starlinks CK06 Basking Draca Pendant - Money & Luck (CK06)
- PROGRESS LIGHTING Track Accessories Pendant Kit less Power Feed, White (P8715-28)
- GLOBE ELECTRIC Pendant Matblk 60W (60536)
- Globe Pendants