Shop All Sconces
Globe
Industrial Matte Black / Antique Brass Plug-In or Hardwire Wall Sconce with Swing Arm 60W
Mfr # 84891005061
Zoro # G911230036
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Enhance the ambience of any room with this Globe industrial matte black / antique brass plug-in or hardwire wall sconce with swing arm. Constructed of durable metal this design features a cone-shaped shade with a matte black finish and elegant antique brass accents. Its arm swings to allow you to adjust the shade to direct the light where you need it most. This light adds a modern industrial look to any room.**For quick and easy installation all mounting hardware is included. Better yet this convenient and versatile light can either be plugged in or hardwired with a 120V electrical connection for use. It requires 1 A19 60W bulb sold separately. Boasting a unique style with versatile functionality this stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 22 1/8''*Width: 5''*Height: 6 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 23W, S8 Miniature Incandescent Bulb (1073-1PK)
- ILC Replacement for Batteries AND Light Bulbs Ballast-asb-1224-24-bl-tp (BALLAST-ASB-1224-24-BL-TP BATTERIES AND LIGHT BUL)
- FEIT ELECTRIC LED, 5.5 W, CA10, Medium Screw (E26), PK2 (BPEFC60927CAFIL/2/RP)
- MILWAUKEE TOOL BOLT REDLITHIUM USB Headlamp (600 Lumens) (2118-21)
- GLOBE Electric Capulet 1-Light Matte Black Wall Sconce (44359)
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1GD)
- MAXIM LIGHTING Padrona Candle Sconce (27701BO)
- SKELETONS & MORE Skull & Bone Sconce, No Candle (SCON-1000)
- ELK SHOWROOM Luca 18.5'' High 1-Light Swingarm Sconce - Natural Brass and Matte Black (89211/1)
- EUROFASE Vesper Contemporary Incandescent Wall Sconce, 2-Light, Frosted/Brushed Nickel (23274-020)
- NORWELL Astor 1 Light Sconce - Chrome (9651-CH-SO)
- Globe Sconces