Shop All Flushmount Lights
Globe
Industrial Luxe Matte Brass / Matte Black Flush Mount Light - 120V 60W
Mfr # 84891005087
Zoro # G411229691
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe
- MFR # 84891005087
- Zoro # G411229691
- Country of Origin China
- Category Flushmount Lights
Description
Enhance the ambience of any room with this Globe industrial luxe matte brass / matte black flush mount light. This unique light features a bold matte brass shade over a frosted glass globe light. Paired with the canopy's matte black finish this design adds an elegant modern look to any room.**This flush mount design includes all It requires 1 A19 60W light bulb sold separately and a 120V electrical connection for use. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 10''*Width: 10''*Height: 9 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 250W ED28 HID Light Bulb - Mogul Extended Base - Clear Finish (S5882)
- KODIAK Kompanion 500 Lumen Aluminum Tactical Work Light (K-KOMPANION-6/24)
- GE 75W LED Bulbs, 12 W, A19 Bulb, Daylight, PK2 (93127670)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 12"Max. Length (F8T5/CW PH 25PK)
- DESIGNERS FOUNTAIN 7 inch White Integrated LED Ceiling or Flush Mount Disk Light Trim, 4000K (EVDK690DWH40)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20838LEDD-WH/ACR)
- NUVO Fixture, Flush, LED, 25W, 120V, Black, D (62/469)
- LITHONIA LIGHTING Light Fixture, 112W, 120-277V, White (LB 4 32 MVOLT 1/4 GEB10IS LP841)
- NONO Boston Harbor Flush Mount Ceiling Fixture, 120V, 15W, 1-Lamp, LED Lamp, 1050 Lumens, 3000K Color Temp (CL200AC)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 4000K (FMML 13 840 DNA)
- LITHONIA LIGHTING LED Flush Mount, 16W, 4000K, 120V, 1100 lm (FMSATL 13 14840 BZA M4)
- Globe Flushmount Lights