Shop All Pendants
Globe
Industrial Luxe Black / Antique Brass Pendant Light - 120V 60W
Mfr # 84891005148
Zoro # G811230273
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Enhance the ambience of any room with this Globe industrial luxe black / antique brass pendant light. This design features a bell-shaped shade that leaves some of the bulb exposed for a unique look your guests will appreciate. Paired with a sleek black finish and an antique brass socket this industrial luxe-style pendant light is sure to add a bold focal point to any room.**This light requires 1 A19 60W bulb sold separately and a 120V electrical connection for use. For your convenience it can either be hardwired or plugged in to an outlet and all hardware is included for quick and easy installation. This light can be installed on sloped and vaulted ceilings and its long 15 ft. cord allows you to adjust the height to perfectly fit your space. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 12''*Width: 12''*Maximum Height: 188 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Battery, NiCad, DC4.8V, 300mAh (48H465)
- BODINE 55 W, 1325 lm Linear Fluorescent Emergency Ballast (LP600STUCR)
- HALO Smd4 Led (SMD4RTRMSN)
- NUVO 1-Light - 10in. - Industrial Style - Wall Mount with Frosted Glass - Old Bronze Finish (SF76-621)
- GLOBE PENDANT BARN LIGHT BLK (65155)
- VAXCEL Franklin 10in Outdoor Pendant Bronze (T0152)
- Z-LITE Kinsley 1 Light Pendant, Brushed Nickel And Clear Seeded (340P12-BN)
- Z-LITE Peyton 2 Light Pendant, Classic Brass & Classic Brass (619P14-CB)
- ELK SHOWROOM JULIA MINI PENDANT (805-CAB)
- PROGRESS LIGHTING Globe LED Collection One-Light LED Pendant (P500147-015-30)
- BESA LIGHTING Trilo 7 Cord Pendant, Red Matte, Satin Nickel Finish, 1x5W LED (1XT-271831-LED-SN)
- Globe Pendants