Shop All Flushmount Lights
Globe
Industrial Dark Bronze Flush Mount Light - 120V 60W
Mfr # 84891005151
Zoro # G511230245
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe
- MFR # 84891005151
- Zoro # G511230245
- Country of Origin China
- Category Flushmount Lights
Description
Enhance the ambience of any room with this Globe industrial dark bronze flush mount light. This industrial-style design is sure to catch the attention of your guests featuring panes of clear glass and bold straight lines. The dark bronze finish adds warm rustic look to any room.**This light is constructed of durable metal for long-lasting use and it requires 2 S60 60W bulbs sold separately and a 120V electrical connection for operation. For your convenience all hardware is included for quick and easy installation. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 13''*Width: 13''*Height: 5 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 2700K, Wet/Enclosed Rated (RA19L0800C27-1B)
- SATCO 5W, Bulb, LED, 5W, A15, Medium Base, Type A, , A15, Warm White Temp. Frost, Dimmable (S8572)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560/927CA/FIL/3/RP)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S7229)
- MAXIM Essentials 1-Light Flush Mount (5880WTBK)
- ACCESS LIGHTING ModPLUS, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20832LEDD-WH/ACR)
- THOMAS Sunglow 13'' Wide 2Light Flush Mount, Brushed Nickel (CN734299)
- LITHONIA LIGHTING LED Flush Mount Light, 11in, 16W, 4000K (FMLRL 11 14840 M4)
- MAXIM Diverse LED 1-Light 6.25" Wide White Flush Mount Light (57631WTWT)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20837LEDD-BS/ACR)
- MAXIM LIGHTING Prime 25 LED Flush Mount (10227BO)
- Globe Flushmount Lights