Shop All Sconces
Globe
Industrial Dark Bronze / Clear Glass Plug-In or Hardwire Wall Sconce - 120V 60W
Mfr # 84891005136
Zoro # G611229781
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Enhance the ambience of any room with this Globe industrial dark bronze / clear glass plug-in or hardwire wall sconce. This industrial-style design is sure to catch the attention of your guests. It features an exposed light bulb behind a cone-shaped clear glass shade. Paired with a dark bronze finish this light adds an industrial look to any room.**Constructed of durable metal for long-lasting use this light requires 1 A19 60W bulb sold separately and a 120V electrical connection for use. For your convenience this versatile unit can be hardwired or plugged into an outlet and all hardware is included for quick and easy installation. Boasting an adjustable arm you can adjust the light to shine where you need it most. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 12''*Width: 6 1/2''*Height: 9 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp F24bx/835 replacement light bulb lamp (F24BX/835 LIGHT BULB / LAMP)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 20W, 120-277V (2GTL 2 20L EZ1 LP840)
- SATCO Bulb, LED, 8W, BR30, GU24, 120V, Frosted White, 30K (S28579)
- ILC Replacement for Socket Fe782 (FE782 SOCKET)
- GLOBE Electric Capulet 1-Light Matte Black Wall Sconce (44359)
- AFX Apex 38" LED Overbed Wall Light - Weathered Grey Finish - Linen White Shade (APB3940L30ENWG-LW)
- Z-LITE Beckett 1 Light Wall Sconce, Matte Black And Clear Seedy (492-1S-MB)
- ACCESS LIGHTING Mid Town, 1 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64061LEDDLP-ABB/WH)
- ARTCRAFT Bridegtown Ac11602Vb Wall Mount (AC11602VB)
- WESTINGHOUSE One-Light Indoor Wall Fixture Barnwell Txt Iron Barnwood Clr Hmrd Gls (6331600)
- SKELETONS & MORE Skeletons & More SCON-720 Wall Sconce; One Life-Size & Two 3 in. Skulls in Hexagram Bone Frame (SCON-720)
- Globe Sconces