Shop All Flushmount Lights
Globe
Industrial Dark Bronze / Antique Brass Flush Mount Light - 120V 60W
Mfr # 84891005138
Zoro # G311230353
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe
- MFR # 84891005138
- Zoro # G311230353
- Country of Origin China
- Category Flushmount Lights
Description
Enhance the ambience of any room with this Globe industrial dark bronze / antique brass flush mount light. This industrial-style design is sure to catch the attention of your guests. It features an exposed light bulb behind a cone-shaped clear glass shade and a dark bronze finish that adds an elegant look to any room.**This light is constructed of durable metal for long-lasting use and it requires 1 A19 60W bulb sold separately and a 120V electrical connection for operation. For your convenience all hardware is included for quick and easy installation. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 6 1/2''*Width: 6 1/2''*Height: 9 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse F18ttl/835 replacement light bulb lamp (F18TTL/835 WESTINGHOUSE)
- COMPASS Single LED Remote Head, Black (CIRSB)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68750)
- FEIT ELECTRIC LED String Lights Multicolored 24 ft 12 lights (SL24-12/RGBW)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (SWP1212 MIN10 25W 35K MVOLT OP BRZ)
- LIVEX LIGHTING Newburgh 3 Light Brushed Nickel Ceiling (4825-91)
- DAY-BRITE CFI Color Selectable NarrowWrapLED, 117.6lm/W (NWL440L8CST-UNV-DIM-OCC)
- NUVO 10-Inch LED Disk Light, CCT Selectable 3K/4K/5K, Brushed Nickel Finish (62/1675)
- MEGAMAN 9in. 18W Slim Mount LED Ceiling Light, 3000/4000/5000K, 120V, 1350LM, Dimmable Flush Mount, 24PK (E5DL9-93050-24P)
- MONUMENT 1-Light Ceiling in Fixture Brushed Nickel Interior Flush-Mount with Frosted Swirl Glass (558728)
- Z-LITE Titania 4 Light Flush Mount, Bronze + Olde Brass (454F-BRZ-OBR)
- Globe Flushmount Lights