Shop All Sconces
Globe
Industrial Chrome / Clear Glass Plug-In or Hardwire Wall Sconce - 120V 60W
Mfr # 84891005147
Zoro # G211230231
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Enhance the ambience of any room with this Globe industrial chrome / clear glass plug-in or hardwire wall sconce. This industrial-style design is sure to catch the attention of your guests. It features an exposed light bulb behind a cone-shaped clear glass shade. Paired with a chrome finish this light adds a sleek industrial look to any room.**Constructed of durable metal for long-lasting use this light requires 1 S60 60W bulb sold separately and a 120V electrical connection for use. For your convenience this versatile unit can be hardwired or plugged into an outlet and all hardware is included for quick and easy installation. Boasting an adjustable arm you can adjust the light to shine where you need it most. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 12''*Width: 6 1/2''*Height: 9 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For NUVO LIGHTING, TH238 (TH238)
- ILC Replacement for Ushio F13t5cw, 21-inch 4200k replacement light bulb lamp (F13T5CW, 21-INCH 4200K USHIO)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs H5024 (H5024)
- MAXIM Savvy 5-Light 24.25" Wide Antique Brass / Black Pendant Light (26343CLABBK)
- GLOBE Electric Capulet 1-Light Matte Black Wall Sconce (44359)
- WESTINGHOUSE Fixt Sconce 1L Wht/Chrm (66402)
- LARSON ELECTRONICS Larson Electronics LEDWP-600E-M Magnetic Mount 60 watt Low Profile LED Wall Pack Light with Glare Shield; Wide Flood Beam (LEDWP-600E-M)
- AFX Axel 16'' Wall Sconce - Black Finish (AXLS0416LAJUDBK)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Satin Finish, Alabaster Glass (20635-SAT/ALB)
- ACCESS LIGHTING Cassi, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20416LEDDLP-BS/OPL)
- Globe Sconces