Shop All Pendants
Globe
Industrial 3-Light Oil-Rubbed Bronze Pendant Light - 120V 60W
Mfr # 84891005124
Zoro # G111229793
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Enhance the ambience of any room with this Globe industrial 3-light oil-rubbed bronze pendant light. This unique design features exposed bulbs behind clear curved glass shades. Paired with an oil-rubbed bronze finish this industrial-style pendant light is sure to add a bold focal point to any room.**It requires 3 A19 60W bulbs sold separately and a 120V electrical connection for use. For your convenience all hardware is included for quick and easy installation. This light can be installed on sloped and vaulted ceilings and its hanging rod comes in 3 separate 9 7/8'' pieces so that you can adjust the height to perfectly fit your space. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 8''*Width: 36''*Minimum Height: 25''*Maximum Height: 45 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Carl Zeiss Axiovert 100 Halogen replacement light bulb lamp (AXIOVERT 100 HALOGEN CARL ZEISS)
- LEVITON Socket Keyless Porc 660W (03152-00F)
- LUXRITE T10 Edison LED Light Bulbs 5W (60W Equivalent) 500LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21626-6PK)
- SATCO 3W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11902)
- GLOBE PENDANT BARN LIGHT BLK (65155)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- AFX Kiran 4" LED Pendant Light - Black - 3000K (KRNP04L30D1BK)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Brushed Gold (EC89824/4)
- QUOIZEL Kilmer Mini Pendant (PCKR1508EK)
- LIVEX LIGHTING 1 Light Shiny Yellow With Polished Chrome Accents Pendant (41172-82)
- PROGRESS LIGHTING Clifton Heights Collection Two-Light Inverted Pendant (P500126-020)
- Globe Pendants