Shop All Fountains, Garden Statues & Sculptures
Globe Imports
Globe Imports GI219W323 11 in. Driftwood Sea Turtle Figurine
Mfr # GI219W323
Zoro # G203756787
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Imports
- MFR # GI219W323
- Zoro # G203756787
- UPC # 758232303238
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
Decorate your home, garden, patio, pond or deck with this 11 inch imitation driftwood sea turtle figurine. Each turtle measures 11 x 9 x 3 Inches perfect for indoor/outdoor use. A great addition to a nautical theme. Smooth, shiny colored shell and textured skin. Sea Turtles are very ancient souls living in the seas, they project a sense of wisdom, longevity and the beautiful lesson of enjoying the journey of your life.
Features- Cast polystone, very durable
- Looks like made from driftwood
- Nautical accents
- Very detailed
- Color: Brown
- Size: 11"
- Material: Resin
- Mounting Type: Free standing
- Indoor/Outdoor: Indoor & Outdoor
- Dimension: 11" D x 9" W x 3" H
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Houston Astros Inflatable Mascot (513-100-M)
- BULLY TOOLS Trunk Shovel, 12 ga. Steel Blade, Steel Handle (92712)
- MARASTAR Lawn/Garden Tire, Rubber, Size 13x6.5-6 (20263)
- OREGON Micro Chain, .325"Ptch, .050"Gge, 72Lnk (95TXL072G)
- GLOBE IMPORTS Globe Imports GI218ITD1 22 in. Inverted Drop Wrought Iron Wind Chime with Metal Bells (GI218ITD1)
- KAY BERRY - Inc. A Friend Loveth At All Times - Memorial - 6.25 Inches x 3 Inches (KA313429)
- WOODSTOCK CHIMES Butterfly Wind Fantasy Chime (WOODWFCB)
- DESIGN TOSCANO Replacement 170 GPH Pump For Assorted SH and DW Fountains (SH650RP)
- GREENGRASS 18 in. Enemy Sensing Scarecrow Great Horned Owl with Rotating-Head; Brown (GR3459210)
- DESIGN TOSCANO St. Francis Garden Reflection Pool Statue (LY78445)
- EMSCO GROUP Landscape Rock, Bronze Color, Small, Lightweight (92183-1)
- Globe Imports Fountains, Garden Statues & Sculptures