Shop All Sconces
Globe
Globe 3000182 Leclair Dark Bronze 1 Lights Wall Sconce
Mfr # 3000182
Zoro # G503923711
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This Plug-in wall sconce has an updated look that will fit any room in your home. Extendable arm, dark bronze finish and 6' cord. Suitable for small living spaces.
Features- Light Source: Incandescent
- Ideal for any room in your home
- Simple design
- Requires 1 A19, 60W Vintage or designer style bulb, medium base
- Finish: Dark Bronze
- Number of Bulbs Required: 1 lights
- Hardware Included: Yes
- Depth: 15.5
- Recommended Bulb Type: A19
- Mounting Type: Wall Mount
- Hardwired or Plug In: Plug-In
- Watts: 60 watt
- Casing Material: Metal
- Light Source: Incandescent
- Size: 9.5 x 6.5 in.
- Weight: 2.54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Qt3x32/120is (QT3X32/120IS OSRAM SYLVANIA)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Galvanized & Galvanized (590F-GV)
- FEIT ELECTRIC Light bulb, LED, 4ft, T8, T12, Lnr, PK12 (T4819/LEDIF/41K/12)
- ILC Replacement for Sylvania 150a23 120v replacement light bulb lamp (150A23 120V SYLVANIA)
- GLOBE Electric Capulet 1-Light Matte Black Wall Sconce (44359)
- PROGRESS LIGHTING Parallel LED Collection One-Light 11" LED Wall Bracket (P710050-015-30)
- LIVEX LIGHTING Painted Satin Nickel Wall Sconce, 1 Light (42700-81)
- AFX Curve 36'' LED Overbed Wall Light - Satin Brass (CURB36L30ENSB)
- Z-LITE Emily 1 Light Wall Sconce, Rubbed Brass & Off White (3033-1S-RB)
- KUZCO LIGHTING LED Wall Sconce With Half Cylinder White Opal Glass (WS3313)
- NORWELL Astor 1 Light Sconce - Chrome (9651-CH-SO)
- Globe Sconces