Shop All Pendants
Globe
Globe 3000167 Dark Bronze 1 Lights Pendant Light
Mfr # 3000167
Zoro # G003923679
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This Plug-in pendant has an updated look that will fit any room in your home. 15' Black fabric cord.
Specifications- Casing Finish: Dark Bronze
- Number of Bulbs Required: 1 lights
- Hardwired or Plug In: Plug-in
- Adjustable Height: No
- Shade Material: Glass
- Watts: 60 watt
- Recommended Bulb Type: E26 (Medium Base)
- Uplight or Downlight: Downlight
- Casing Material: Metal
- Depth: 5.5 in.
- UL Listed: Yes
- Dimmable: No
- Size: 18 x 5.5 in.
- Weight: 3.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton 00061-000 15A 125 V Brown Socket Plug-In Outlet Adapter (3136611)
- SATCO 8W LED MR16 4000K 15' beam GU5.3 12V (S8638)
- FENIX E18R v2.0 1200 Lumen Rechargeable EDC Flashlight (E18RV2)
- DABMAR LIGHTING Pagoda Light, 102, G, Aluminum, 3 Tier (LV102-G)
- GLOBE PENDANT BARN LIGHT BLK (65155)
- WESTINGHOUSE LED MINI PENDANT CPR 1LT (63084A)
- Z-LITE Mersesse 1 Light Pendant, Chrome & Clear (6007MP-CH)
- AFX Glo 24" LED Pendant Light - Satin Brass - 3000K (GLOP24L30D1SB)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29002LEDDLP-MBL)
- NUVO Fixure, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Style: Industrial (60/7202)
- WESTINGHOUSE Pendant Single Lgt Wht (70286)
- Globe Pendants