Shop All Pendants
Globe
Glam White Fabric / Gold Pendant Light - 120V 60W
Mfr # 84891005115
Zoro # G911230098
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Enhance the ambience of any room with this Globe glam white fabric / matte gold pendant light. This design features a unique fringe shade made of bright white fabric to diffuse the light. Paired with elegant matte gold accents this glam-style light is sure to add a bold focal point to any room.**It requires 1 A19 60W bulb sold separately for use. For your convenience all hardware is included for quick and easy installation and it requires a 120V electrical connection for use. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 17''*Width: 17''*Minimum Height: 15''*Maximum Height: 60''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Linear Fluorescent Bulb, 32W, 3500K (FBO32/835XP/6/ECO)
- LITHONIA LIGHTING Fixture, Wall Bracket (WP 2 32 MVOLT GEB10IS DO)
- ELCO LIGHTING Step Replacement Louver Faceplate (ELST10B)
- BENCHPRO Task Light Frame, 50 W x 8 D x 6 H, Blue (LF48)
- GLOBE PENDANT BARN LIGHT BLK (65155)
- PROGRESS LIGHTING Track Accessories Suspended Ceiling Clips, White (P8771-30)
- VAXCEL Mille 10inH Mini Pendant Bronze (P0247)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light Pendant (P500149-009)
- BESA LIGHTING Benji Cord Pendant, Smoke/Natural, Satin Nickel Finish, 1x9W LED (1JT-BENJISMNA-LED-SN)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Brushed Gold (EC89824/4)
- Z-LITE Pendant Lights 1 Light Pendant, Matte Black & Satin Gold (100701MB-MSG)
- Globe Pendants