Shop All Flushmount Lights
Globe
Glam White Fabric / Brass Flush Mount Light - 120V 60W
Mfr # 84891005117
Zoro # G411230048
product price: $95.85
/ea
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe
- MFR # 84891005117
- Zoro # G411230048
- Country of Origin China
- Category Flushmount Lights
Description
Enhance the ambience of any room with this Globe glam white fabric / brass flush mount light. This design features a bright white fabric shade to diffuse the light. Paired with elegant matte brass accents this glam-style light is sure to add a minimalist look to any room.**It requires 2 A19 60W bulb sold separately for use. For your convenience all hardware is included for quick and easy installation and it requires a 120V electrical connection for use. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 15 11/16''*Width: 15 11/16''*Height: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 39W, 120-277V (2GTL4 LP840)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Soft White 60 W , 4PK (40687)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M7600-LED R)
- BAYCO LED METAL 140 LUMENS BK (BYMT-120)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, White (EGRF12LAJD3WH)
- LITHONIA LIGHTING LED Linear Strip Light, 2879 lm (CLX L48 3000LM SEFFDLMVOLTGZ1050K80CRIWH)
- SIMPLE DESIGNS Square Flushmount Ceiling Light with Scroll Swirl Design (FM3001-WHT)
- ETI Low Profile Flushmount, LED, Round, 16" (54437201)
- LUXRITE 6" Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 15W 1000LM 30s Timeout 2-Pack (LR23834-2PK)
- NUVO Colony 1-Light Small Flush Mount - Matte Black with Burnished Brass (60/7491)
- LITHONIA LIGHTING LED Linear Strip Light, 4839 lm (CLX L48 5000LM SEFRDLMVOLTGZ1040K80CRIWH)
- Globe Flushmount Lights