Shop All Flushmount Lights
Globe
Glam Soft Gold Flush Mount Light with Frosted Inner Shade- 120V 60W
Mfr # 84891005100
Zoro # G611230350
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe
- MFR # 84891005100
- Zoro # G611230350
- Country of Origin China
- Category Flushmount Lights
Description
Enhance the ambience of any room with this Globe glam soft gold flush mount light with frosted inner shade. This glam style light features a smooth rounded design with a white plastic shade to diffuse the light. Its gold finish adds an elegant look to any room.**This flush mount design includes all It requires 2 S60 60W light bulbs sold separately and a 120V electrical connection for use. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 11 13/16''*Width: 11 13/16''*Height: 5''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61550W)
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 150W (C150S55/M)
- EMI Headlamp, LED, Beam Distance 35/25m (204)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Satin Aluminum Finish (SF77-139)
- PROGRESS LIGHTING 26" LED Linear Cloud (P7278-3030K9)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840W)
- ACCLAIM LIGHTING Ceiling Light, 2-Light, Text Wh (2002TW)
- MAXIM Essentials 2-Light Flush Mount (5881WTBK)
- JESCO Flush Mount LED 12 Square Alum Slim Trim 22W 3CCT 90CRI WH (CM409RA-12S-120V-SW3-WH)
- COMPONENT HARDWARE Mt 30W Natural White Strip LED Hood Ligh (LED-L87-1030N)
- BULBRITE 15-Watt White Integrated LED 7 in. Ceiling Flush Mount (773146)
- Globe Flushmount Lights