No Product Image Available

Globe

Glam Matte Black / Matte Brass Pendant Light with Ribbed Glass Shade - 120V 60W


product price: $54.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Globe
  • MFR # 84891007770
  • Zoro # G711229537
  • Country of Origin China
  • Category Pendants

Description

Enhance the ambiance of any room with this Globe glam pendant light. Featuring a matte black finish with matte brass accents paired with clear ribbed glass this pendant adds a classic and glamorous touch to any space. Its dome-shaped ribbed glass shade not only adds a sophisticated textural element to this classic yet cozy glam fixture but also offers a contemporary element to your space's decor.**This fixture features an adjustable hanging cord up to 57 5/8'' and is rated for dry environments. It is designed for use with incandescent or LED bulbs. This is to ensure a longer bulb life and to prevent overheating which can shorten the life of the fixture. It requires one E26 A19 60W bulb sold separately and a 120V electrical connection for use. For your convenience all hardware is included for quick and easy installation. This unit even works on sloped ceilings.**Overall Dimensions:*Diameter: 5 1/8''*Height: 11'' - 57 5/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.