Shop All Sconces
Globe
Farmhouse White / Brass Plug-In or Hardwire Wall Sconce with Swing Arm - 120V 60W
Mfr # 84891005060
Zoro # G511229980
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Enhance the ambience of any room with this Globe farmhouse white / brass plug-in or hardwire wall sconce with swing arm. Constructed of durable metal this design features a bell-shaped shade with a white finish and elegant brass accents. Its swinging arm and pivoting head allow you to adjust the shade to direct the light where you need it most. Designed with factory and barn lighting in mind this light adds a modern farmhouse look to any room.**For quick and easy installation all mounting hardware is included. Better yet this convenient and versatile light can either be plugged in or hardwired with a 120V electrical connection for use. It requires 1 A19 60W bulb sold separately. Boasting a unique style with versatile functionality this stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 15 7/8''*Width: 7 1/2''*Height: 5 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Pestwest F15w/t8/quantum BL replacement light bulb lamp (F15W/T8/QUANTUM BL PESTWEST)
- LUCENT The Oxford 13 in. Black Desk Lamp (LU2513343)
- WALDMANN Powerful Magnetic Base 3.2", Black, Steel (190058019-00807466)
- ILC Replacement for Satco F8t4/cw 13.2 replacement light bulb lamp (F8T4/CW 13.2 SATCO)
- GLOBE Electric Capulet 1-Light Matte Black Wall Sconce (44359)
- KUZCO LIGHTING Arbour - Wall Sconce Machined Metal Electro-Plated And Powder Coat Finish (WS23018-BN)
- HUDSON VALLEY Sperry 1 Light Wall Sconce (1001-AGB)
- WESTINGHOUSE Four-Light Indoor Wall Fixture Alexander Brshd Nkl Ripple Wht Gls (6304100)
- BESA LIGHTING Wall Sconce, Dorian 10, Marble, 1x60W Incandescent (118952)
- VAXCEL Melbourne Dualux 8in Outdoor Bronze (T0323)
- Z-LITE Joliet 1 Light Wall Sconce, Brushed Nickel & Clear (473-1S-BN)
- Globe Sconces