Shop All Flushmount Lights
Globe
Farmhouse Indoor / Outdoor Matte Black Flush Mount Light - 120V 60W
Mfr # 84891005058
Zoro # G511230030
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe
- MFR # 84891005058
- Zoro # G511230030
- Country of Origin China
- Category Flushmount Lights
Description
Enhance the ambience of any room with this Globe farmhouse indoor / outdoor matte black flush mount light. It's constructed of durable metal to withstand heavy use. This farmhouse style light features a bell-shaped shade with a matte black finish that adds a modern yet rustic feel to any atmosphere. Better yet the inside of this shade is painted white for better light reflection meaning more effective lighting for you and your guests! This weather-resistant light is rated for both dry and damp use for both indoor and outdoor applications.**This flush mount design includes all It requires 1 A19 60W light bulb sold separately and a 120V electrical connection for use. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 11''*Width: 11''*Height: 8 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Metal Halide Lamp, ED17P Bulb Shape, 100W (MHC100/U/MP/3K Elite)
- METALUX Fpanel 2800L, 30K, 0-10V, 90 Cri, 2X2 (22FP2830C9)
- HI-PRO Bulb, CFL, 40W, T4, Medium Base, Spirals CFL (S7334)
- DABMAR LIGHTING Fixture, Post, 2405, B, Emily, 5 Light (GM2405-B)
- JUNO LIGHTING Surface Mount Downlight, LED, 5-1/4" L (JSF 5IN 07LM SWW5 90CRI MVOLT ZT WH M12)
- AMAX LIGHTING LED, Platter Square Light, 13 x 13 x 1 Wht (LED-SM13DL-WT)
- NUVO 10-Inch LED Disk Light, CCT Selectable 3K/4K/5K, Brushed Nickel Finish (62/1675)
- AFX Ideal 32" LED Flush Mount - Satin Nickel (PIDF172900L40MVSN)
- HALO CEILING LGHT RND FLSH11"" (FM11WRCCR)
- Z-LITE Halcyon 2 Light Flush Mount, Brushed Nickel (723F13-BN)
- BROMI DESIGN Lynch 15.75 in. 3-Light Champagne Flushmount Ceiling Light (B4106CGS)
- Globe Flushmount Lights