Globe Electric HBL2287 17.5 in. Butterfly Garden Metal Table Lamp; Iris Black
Mfr # HBL2287
Zoro # G503909678
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Electric
- MFR # HBL2287
- Zoro # G503909678
- UPC # 843245109295
- Country of Origin China
- Category Table Lamps
Description
Transform your office, living room or bedroom into an enchanting garden oasis with the help of this special Iris Butterfly Garden table lamp. This traditional console table lamp offers a beautifully blooming look for your home. It comes in a sculpted arc clinging vine with butterflies clinging frame designed to resemble flowers and stems. A distinguished shade gives it a charmingly birdcage dome shade on top provides a delightful finishing touch. It will help to enhance your room with elegance and sophistication. This lamp will draw attention in any room you choose to grace with its presence.
Features- Inline On/Off Switch located on the Black Cord
- The distance from the base to the Inline On/Off Switch measures 105"L
- FUlly Assembled
- UL Listed
- Wipe with a damp cloth for cleaning
- Bulbs- Requires 1 pc 60 Watt Max Type A (E26) Torpedo Shape Incandescent, CFL, LED or Edison Bulb Compatible
- Finish: Iris Black
- Material: Metal
- Input Voltage: 110-120V
- Length: 63"
- Shade Dimension: 5.5" x 5.5" x 6.5"
- Table Round Base Dimension: 6"L x 6"W x 1"H.
- Lamp Body Dimension: 7" x 0.50" x 17.5"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb, Lumens: 50 (C250-1)
- LIGHTOLIER LED Round Downlight, 3000K, 7-3/8 in. L (S7R830K10)
- ILC Replacement for Eiko Q500/mc-130v replacement light bulb lamp (Q500/MC-130V EIKO)
- BULBRITE 6-Watt S6 Silicone Dimmable (E12) Candelabra Screw Base Incandescent Light Bulb, 2700k, 25PK (861968)
- GLOBE ELECTRIC 18 in. Black Table Lamp (12920)
- CLING 72 in. Linea LED Adjustable Torchiere Satin Black Floor Lamp (CL3116594)
- DESIGN TOSCANO Isis Egyptian Sculptural Table Lamp (CL2609)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- SAFAVIEH 19.25 in. Tori Table Lamp, Gold (TBL4014A)
- SIMPLE DESIGNS Stone Age Table Lamp, Taupe (LT1116-TAU)
- ELK SIGNATURE Windsor 27'' High 2-Light Table Lamp - Honey Brass - Includes LED Bulbs (D4704-LED)
- Globe Electric Table Lamps